Zoro Homepage

A/C Control Module Connector, S-1960

  • Mfr # S-1960

  • Zoro # G5443869


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Includes
Wiring Harness
Length
1.5
Terminal Type
Pin Socket
Material
Plastic
Connector Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1960
Zoro #
G5443869
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.5
Harness Length - inches
17"
Wiring Harness Length (in)
20

Details

Includes
Wiring Harness
Terminal Type
Pin Socket
Material
Plastic
Connector Shape
Rectangle
Wire Gauge (ga)
12, 16
Wire Quantity
14
Water Resistant
Yes
Number Of Splice Connectors Include
14
Connector Quantity
1
Contact Terminal Material
Metal
Number of Wires
14
Terminal Quantity
14
Terminal Gender
Female
Connector Gender
Male
Weatherproof Sealed
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.