
A/C Control Relay Cool, Ry-777
Mfr # RY-777
Zoro # G8381354
product price: $10.85
/eaKey Features
Voltage
12 V
Mounting Style
Push On
Terminal Type
Blade
Amperage
20 A
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-777
Zoro #
G8381354
UPC #
25623161211
Country of Origin
Unknown
Details
Voltage
12 V
Mounting Style
Push On
Terminal Type
Blade
Amperage
20 A
Connector Shape
Square
Functions
Relay
Terminal Quantity
5
Terminal Gender
Male
Contents
Relay
Description
A/C Control Relay Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.