Zoro Homepage

A/C Control Relay, Ry-1560

  • Mfr # RY-1560

  • Zoro # G2031711


product price: $30.25
/ea

Key Features

Type
Blower Motor
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1560
Zoro #
G2031711
UPC #
-
Country of Origin
Unknown

Details

Type
Blower Motor
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
25A
Terminal Quantity
4
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.