
A/C Control Relay, Ry-171
Mfr # RY-171
Zoro # G2033364
product price: $30.35
/eaKey Features
Voltage
12 V
Includes
Mounting Bracket Include
Amperage
20 A
Terminal Type
Blade
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-171
Zoro #
G2033364
UPC #
-
Country of Origin
Unknown
Details
Voltage
12 V
Includes
Mounting Bracket Include
Amperage
20 A
Terminal Type
Blade
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
4
Connector Gender
Female
Contents
Relay
Functions
Relay
Connector Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.