Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Control Relay, Ry-354

  • Mfr # RY-354

  • Zoro # G2027021


product price: $39.99
/ea

Key Features

Type
Relay
Voltage
12
Terminal Type
Blade
Amperage
20A
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RY-354
Zoro #
G2027021
UPC #
-
Country of Origin
Unknown

Details

Type
Relay
Voltage
12
Terminal Type
Blade
Amperage
20A
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.