
A/C Cycling Switch Connector
Mfr # S-536
Zoro # G500635693
product price: $23.59
/eaKey Features
Wire Length
8
Material
Plastic
Harness Length - inches
6"
Terminal Type
Pin Socket
Contact Terminal Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-536
Zoro #
G500635693
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Length
8
Harness Length - inches
6"
Length - Inches
1
Details
Material
Plastic
Terminal Type
Pin Socket
Contact Terminal Material
Metal
Wire Quantity
2
Connector Type
Push On
Terminal Quantity
2
Connector Quantity
1
Terminal Gender
Female
Number of Wires
2
Weatherproof Sealed
Yes
Connector Shape
Round
Wire Gauge (ga)
18
Connector Gender
Male
Description
A/C Cycling Switch Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.