Zoro Homepage

A/C & Heater Blower Motor Switch, Hs-224

  • Mfr # HS-224

  • Zoro # G8995188


product price: $42.45
/ea

Key Features

Color
Black
Type
Switch
Voltage
12
Finish
Plastic
Overall Width (MM)
44.704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-224
Zoro #
G8995188
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (MM)
44.704
Width - Inches
1.76

Details

Color
Black
Type
Switch
Voltage
12
Finish
Plastic
Switch Shape
Rectangular
Connector Shape
Rectangular
Mounting Type
Plug In
Switch Actuation Style
Toggle
Connector Gender
Male
Connector Quantity
1
Terminal Type
Blade
Terminal Gender
Male
Housing Material
Metal
Terminal Quantity
6
Number Of Switch Positions
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.