Zoro Homepage

A/C & Heater Blower Motor Switch, Hs-233

  • Mfr # HS-233

  • Zoro # G8992896


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Connector Gender
Female
Number of Switch Positions
4
Terminal Gender
Male
Series
Standard OE Replacement
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-233
Zoro #
G8992896
UPC #
-
Country of Origin
Unknown

Details

Connector Gender
Female
Number of Switch Positions
4
Terminal Gender
Male
Series
Standard OE Replacement
Terminal Type
Blade
Item
Blower Control Switch
Number of Terminals
7
Fit Type
Direct Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.