Zoro Homepage

A/C & Heater Blower Motor Switch, Hs-251

  • Mfr # HS-251

  • Zoro # G8997997


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
Switch
Includes
Mounting Bracket(s) Included
Color
White, Black
Voltage
12
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-251
Zoro #
G8997997
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
1.63
Overall Width (MM)
41.402

Details

Type
Switch
Includes
Mounting Bracket(s) Included
Color
White, Black
Voltage
12
Connector Quantity
1
Terminal Quantity
7
Terminal Type
Blade
Connector Gender
Female
Switch Shape
Rectangular
Terminal Gender
Male
Mounting Type
Bolt On
Connector Shape
Rectangular
Housing Material
Plastic
Switch Actuation Style
Toggle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.