
A/C & Heater Blower Motor Switch, Hs-311
Mfr # HS-311
Zoro # G9000639
product price: $32.29
/eaKey Features
Color
Black
Type
Switch
Voltage
12
Width - Inches
0.99
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-311
Zoro #
G9000639
UPC #
-
Country of Origin
Unknown
Dimensions
Width - Inches
0.99
Overall Width (MM)
25.146
Details
Color
Black
Type
Switch
Voltage
12
Connector Gender
Female
Connector Shape
Rectangular
Terminal Type
Blade
Housing Material
Plastic
Terminal Quantity
4
Switch Actuation Style
Toggle
Switch Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Mounting Type
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.