Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C & Heater Blower Motor Switch, HS-320

  • Mfr # HS-320

  • Zoro # G700635509


product price: $45.39
/ea

Key Features

Color
Silver
Voltage
12
Connector Quantity
1
Terminal Gender
Male
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-320
Zoro #
G700635509
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
1.05
Overall Width (MM)
26.67

Details

Color
Silver
Voltage
12
Connector Quantity
1
Terminal Gender
Male
Terminal Quantity
4
Switch Actuation Style
Toggle
Connector Gender
Male
Switch Shape
Square
Housing Material
Metal
Terminal Type
Blade
Connector Shape
Square

Description

A/C & Heater Blower Motor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.