Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C & Heater Blower Motor Switch, Hs-397

  • Mfr # HS-397

  • Zoro # G9002066


product price: $68.59
/ea

Key Features

Terminal Gender
Male
Fit Type
Direct Fit
Connector Gender
Female
Number of Switch Positions
3
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-397
Zoro #
G9002066
UPC #
-
Country of Origin
Unknown

Details

Terminal Gender
Male
Fit Type
Direct Fit
Connector Gender
Female
Number of Switch Positions
3
Item
Blower Control Switch
Series
Standard OE Replacement
Number of Terminals
6
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.