Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C & Heater Blower Motor Switch, Hs-402

  • Mfr # HS-402

  • Zoro # G9001996


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Mounting Bracket(s) Included
Finish
Plastic
Voltage
12
Terminal Quantity
3 + 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-402
Zoro #
G9001996
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (MM)
37.338
Width - Inches
1.47

Details

Color
White
Includes
Mounting Bracket(s) Included
Finish
Plastic
Voltage
12
Terminal Quantity
3 + 2
Connector Gender
Female
Connector Quantity
1
Terminal Type
5 Blade Terminals
Mounting Type
Plug In
Connector Shape
Rectangular
Housing Material
Plastic
Number Of Switch Positions
2
Terminal Gender
Male
Switch Shape
Rectangular
Switch Actuation Style
Toggle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.