Zoro Homepage

A/C & Heater Blower Motor Switch, HS-413

  • Mfr # HS-413

  • Zoro # G400635526


product price: $19.99
/ea

Key Features

Color
Black
Type
Switch
Voltage
12
Terminal Gender
Male
Overall Width (MM)
48.006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-413
Zoro #
G400635526
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (MM)
48.006
Width - Inches
1.89

Details

Color
Black
Type
Switch
Voltage
12
Item
Blower Control Switch
Terminal Gender
Male
Terminal Type
Blade
Connector Gender
Female
Housing Material
Plastic
Connector Quantity
1
Switch Actuation Style
Toggle
Connector Shape
Rectangular
Switch Shape
Rectangular
Number Of Switch Positions
5
Connector Type
Plug In
Terminal Quantity
6

Description

A/C & Heater Blower Motor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.