Zoro Homepage

A/C & Heater Blower Motor Switch, HS-432

  • Mfr # HS-432

  • Zoro # G100635512


product price: $48.19
/ea

Key Features

Color
Black
Type
Switch
Features
Blower Motor
Voltage
12
Finish
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-432
Zoro #
G100635512
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Inches
1.44
Overall Width (MM)
36.576

Details

Color
Black
Type
Switch
Features
Blower Motor
Voltage
12
Finish
Plastic
Connector Gender
Female
Connector Shape
Rectangular
Number Of Switch Positions
5
Terminal Gender
Male
Attachment Method
Plug In
Terminal Quantity
6
Switch Shape
Rectangular
Switch Actuation Style
Toggle
Housing Material
Plastic
Terminal Type
Blade
Connector Quantity
1

Description

A/C & Heater Blower Motor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.