
A/C & Heater Blower Motor Switch, Hs-434
Mfr # HS-434
Zoro # G8984021
product price: $52.95
/eaKey Features
Color
Black
Type
Blower Motor
Voltage
12
Finish
Plastic
Mounting Type
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-434
Zoro #
G8984021
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (MM)
40.894
Width - Inches
1.61
Details
Color
Black
Type
Blower Motor
Voltage
12
Finish
Plastic
Mounting Type
Plug In
Switch Shape
Rectangular
Connector Shape
Rectangular
Number Of Switch Positions
5
Terminal Gender
Male
Switch Actuation Style
Toggle
Terminal Type
Blade
Connector Gender
Female
Wire Quantity
4
Terminal Quantity
8
Housing Material
Plastic
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.