
A/C & Heater Blower Motor Switch, HS-457
Mfr # HS-457
Zoro # G400635489
product price: $51.89
/eaKey Features
Type
Switch
Color
Black
Voltage
12
Connector Gender
Female
Connector Type
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-457
Zoro #
G400635489
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (MM)
47.752
Width - Inches
1.88
Details
Type
Switch
Color
Black
Voltage
12
Connector Gender
Female
Connector Type
Plug In
Terminal Type
Blade
Switch Shape
Rectangular
Connector Quantity
1
Terminal Gender
Male
Terminal Quantity
6
Connector Shape
Rectangular
Number Of Switch Positions
5
Housing Material
Plastic
Switch Actuation Style
Toggle
Description
A/C & Heater Blower Motor Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.