
A/C & Heater Blower Motor Switch, HS-532
Mfr # HS-532
Zoro # G700635653
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Type
Switch
Color
Black, White
Finish
Plastic
Overall Width (MM)
109.5375
Recirculation Control
Dial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-532
Zoro #
G700635653
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width (MM)
109.5375
Height (IN)
9.1875
Harness Length - inches
23
Details
Type
Switch
Color
Black, White
Finish
Plastic
Recirculation Control
Dial
Front Defrost Control
Dial
Connector Gender
Female + Male
Terminal Gender
Female + Male
Terminal Quantity
13
Activation Style
Dial
Switch Shape
Rectangular
Terminal Type
Blade; Pin
Connector Quantity
3
Mounting Hole Quantity
4
Main Temperature Control
Dial
Digital Or Analog Temperature
Analog
Switch Actuation Style
Toggle
Housing Material
Plastic
Climate Zones
7
Number of Knobs
3
Description
A/C & Heater Blower Motor Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.