Zoro Homepage

A/C & HEATER BLOWER MOTOR SWITCH

  • Mfr # HS569

  • Zoro # G702069999


product price: $36.15
/ea

Key Features

Finish
Metal
Voltage
12
Color
Black
Switch Shape
Rectangular
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS569
Zoro #
G702069999
UPC #
033086414096
Country of Origin
Unknown

Dimensions

Overall Width (MM)
18.796
Width - Inches
0.74

Details

Finish
Metal
Voltage
12
Color
Black
Switch Shape
Rectangular
Terminal Quantity
4
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Male; Female
Number Of Switch Positions
3
Connector Shape
Rectangular
Terminal Type
Blade
Switch Actuation Style
Toggle
Housing Material
Metal, Plastic

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.