
A/C & Heater Selector Switch, Hs-361
Mfr # HS-361
Zoro # G5909411
original price: $95.19
9% off
new price: $85.69
/ea
Free Shipping & Returns
Key Features
Color
Black
Number Of Switch Positions
3
Housing Material
Plastic
Connector Gender
Male
Switch Actuation Style
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-361
Zoro #
G5909411
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Number Of Switch Positions
3
Housing Material
Plastic
Connector Gender
Male
Switch Actuation Style
Toggle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.