Zoro Homepage

A/C & Heater Selector Switch, HS-388

  • Mfr # HS-388

  • Zoro # G500565068


product price: $44.99
/ea

Key Features

Color
Black, Red
Finish
Plastic
Terminal Type
Blade
Connector Gender
Female
Number Of Switch Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-388
Zoro #
G500565068
UPC #
-
Country of Origin
Unknown

Details

Color
Black, Red
Finish
Plastic
Terminal Type
Blade
Connector Gender
Female
Number Of Switch Positions
4
Terminal Gender
Male

Description

A/C & Heater Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.