
A/C & HEATER SELECTOR SWITCH
Mfr # HS-424
Zoro # G102069759
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Type
Switch
Features
A/C; Heating; Defrosting
Voltage
12
Finish
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-424
Zoro #
G102069759
UPC #
-
Country of Origin
Unknown
Dimensions
Housing Depth (in)
15.75"
Width - Inches
3.5
Overall Width (MM)
88.9
Height (IN)
3.875
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.