Zoro Homepage

A/C & Heater Selector Switch, Hs-488

  • Mfr # HS-488

  • Zoro # G5902046


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade/Pin
Connector Type
Female
Fit Type
Direct Fit
Terminal Gender
Male
Number of Terminals
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-488
Zoro #
G5902046
UPC #
-
Country of Origin
Unknown

Details

Terminal Type
Blade/Pin
Connector Type
Female
Fit Type
Direct Fit
Terminal Gender
Male
Number of Terminals
23
Item
Climate Control Unit
Series
Standard OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.