Zoro Homepage

A/C & Heater Switch Connector, S-1065

  • Mfr # S-1065

  • Zoro # G9011531


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Includes
Splice Connectors Included
Type
Includes Butt Splices
Wire Length
17
Material
Plastic
Wire Quantity
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1065
Zoro #
G9011531
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Length
17
Length - Inches
0.75

Details

Includes
Splice Connectors Included
Type
Includes Butt Splices
Material
Plastic
Wire Quantity
10
Terminal Gender
Female
Terminal Quantity
10
Weatherproof Sealed
Yes
Connector Quantity
1
Connector Gender
Male
Contact Terminal Material
Metal
Terminal Type
Blade
Mounting Location
Push On
Number of Wires
10
Number Of Splice Connectors Include
10
Connector Shape
Rectangle
Wire Gauge (ga)
18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.