
A/C HIGH PRESSURE CUT-OFF SW CONNECTOR
Mfr # S-1170
Zoro # G202329814
product price: $27.05
/eaKey Features
Length
1
Connection Material
Plastic
Connector Type
Push On
Bend Angle (Deg.)
90
Water Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1170
Zoro #
G202329814
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1
Harness Length - inches
15"
Wiring Harness Length (in)
16.75
Details
Connection Material
Plastic
Connector Type
Push On
Bend Angle (Deg.)
90
Water Resistant
Yes
Number Of Splice Connectors Include
2
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Wire Gauge (ga)
22
Wire Quantity
2
Connector Gender
Male
Number of Wires
2
Terminal Quantity
2
Connector Shape
Round
Terminal Type
Pin
Splice Connectors Included
Yes
Connector Quantity
1
Terminal Gender
Female
Wiring Harness Included
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.