Zoro Homepage

A/C Htr Blwr Switch Connector

  • Mfr # S-804

  • Zoro # G711250180


product price: $74.75
/ea

Key Features

Type
Blade
Length
0.875 in
Connection Material
Plastic
Connector Shape
Rectangle
Number of Wires
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-804
Zoro #
G711250180
UPC #
91769618667
Country of Origin
China

Dimensions

Length
0.875 in
Wiring Harness Length (in)
8.5 in
Harness Length - inches
10.25 in

Details

Type
Blade
Connection Material
Plastic
Connector Shape
Rectangle
Number of Wires
11
Terminal Quantity
8
Contact Terminal Material
Metal
Terminal Gender
Female
Weatherproof Sealed
Yes
Connector Quantity
1
Wiring Harness Included
Yes
Wire Quantity
11
Connector Gender
Male
Attachment Method
Push On
Wire Gauge (ga)
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.