Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Htr Delay Relay Connector

  • Mfr # S-654

  • Zoro # G811249374


product price: $19.35
/ea

Key Features

Type
Blade
Length
1 in
Connection Material
Plastic
Max. Amps
25
Wire Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-654
Zoro #
G811249374
UPC #
91769196370
Country of Origin
China

Dimensions

Length
1 in
Wiring Harness Length (in)
11.25 in

Details

Type
Blade
Connection Material
Plastic
Max. Amps
25
Wire Quantity
5
Wiring Harness Included
Yes
Connector Gender
Male
Terminal Quantity
5
Connector Quantity
1
Terminal Gender
Female
Weatherproof Sealed
Yes
Attachment Method
Push On
Mounting Bracket(s) Included
Mounting Bracket(s) Included
Number of Wires
5
Connector Shape
Polygon
Contact Terminal Material
Metal
Wire Gauge (ga)
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.