Zoro Homepage

A/C Relay Hvac Relay, Ry-260

  • Mfr # RY-260

  • Zoro # G1678001


original price: $104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns

Key Features

Voltage
12
Terminal Type
Blade
Functions
Relay
Connector Quantity
1
Amperage Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-260
Zoro #
G1678001
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Type
Blade
Functions
Relay
Connector Quantity
1
Amperage Rating
20 A
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.