
A/C Relay Hvac Relay, Ry-314
Mfr # RY-314
Zoro # G1661454
original price: $30.39
6% off
new price: $28.29
/eaKey Features
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Terminal Quantity
4
Functions
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-314
Zoro #
G1661454
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Item
Relay
Terminal Quantity
4
Functions
Relay
Terminal Gender
Male
Connector Shape
Rectangular
Amperage Rating
20 A
Connector Quantity
1
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.