
Accelerator Pedal Sensor, APS101
Mfr # APS101
Zoro # G100564706
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
Color
Black
Connector Quantity
1
Pedal Assembly Included
Yes
Mounting Location
Floor Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS101
Zoro #
G100564706
UPC #
25623023519
Country of Origin
Unknown
Details
Material
Polyamide 6
Color
Black
Connector Quantity
1
Pedal Assembly Included
Yes
Item
Complete Pedal Assembly
Mounting Location
Floor Mounted
Mounting Bracket(s) Included
Yes
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Oval
Terminal Gender
Male
Connector Type
Plug In
Terminal Quantity
3 + 2
Attachment Method
Bolt On
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.