Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accelerator Pedal Sensor, Aps133

  • Mfr # APS133

  • Zoro # G5669381


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Material
Metal
Mounting Location
Floor Mounted
Pedal Assembly Included
Yes
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APS133
Zoro #
G5669381
UPC #
25623024950
Country of Origin
Unknown

Details

Color
Silver, Black
Material
Metal
Mounting Location
Floor Mounted
Pedal Assembly Included
Yes
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
6
Connector Shape
Oval
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.