
Accelerator Pedal Sensor, Aps173
Mfr # APS173
Zoro # G5671098
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyamide 6
Connector Gender
Female
Connector Shape
Rectangular
Mounting Location
Floor Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS173
Zoro #
G5671098
UPC #
25623050607
Country of Origin
Unknown
Details
Color
Black
Material
Polyamide 6
Connector Gender
Female
Connector Shape
Rectangular
Mounting Location
Floor Mounted
Terminal Gender
Male
Connector Quantity
1
Terminal Type
Blade Terminals
Pedal Assembly Included
Yes
Terminal Quantity
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.