
Accelerator Pedal Sensor, Aps195
Mfr # APS195
Zoro # G5672638
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
Color
Black
Mounting Location
Floor Mounted
Pedal Assembly Included
Yes
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS195
Zoro #
G5672638
UPC #
25623051659
Country of Origin
Unknown
Details
Material
Polyamide 6
Color
Black
Mounting Location
Floor Mounted
Pedal Assembly Included
Yes
Terminal Gender
Male
Terminal Type
Pin
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
6
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.