
Accelerator Pedal Sensor, APS202
Mfr # APS202
Zoro # G600564619
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Material
Metal
Mounting Type
Floor Mounted
Connector Quantity
1
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS202
Zoro #
G600564619
UPC #
25623045559
Country of Origin
Unknown
Details
Color
Silver, Black
Material
Metal
Mounting Type
Floor Mounted
Item
Complete Pedal Assembly
Connector Quantity
1
Connector Gender
Female
Connector Shape
Rectangular
Connector Type
Plug In
Pedal Assembly Included
Yes
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Terminal Quantity
6
Terminal Type
Blade
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.