
Accelerator Pedal Sensor, Aps307
Mfr # APS307
Zoro # G5665811
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyamide 6
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Pedal Assembly Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS307
Zoro #
G5665811
UPC #
727943229342
Country of Origin
Unknown
Details
Color
Black
Material
Polyamide 6
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Pedal Assembly Included
Yes
Terminal Quantity
6
Terminal Type
Blade
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.