Zoro Homepage

ACCELERATOR PEDAL SENSOR

  • Mfr # APS318

  • Zoro # G802176177


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide 6
Color
Black
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS318
Zoro #
G802176177
UPC #
728000000000
Country of Origin
Unknown

Details

Material
Polyamide 6
Color
Black
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
1
Connector Quantity
1
Pedal Assembly Included
Yes
Connector Type
Plug In
Terminal Gender
Male
Connector Gender
Female
Mounting Type
Bolt On

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.