Zoro Homepage

Accelerator Pedal Sensor, APS372

  • Mfr # APS372

  • Zoro # G400564864


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide 6
Color
Black
Terminal Gender
Male
Pedal Assembly Included
Yes
Mounting Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS372
Zoro #
G400564864
UPC #
727943613257
Country of Origin
Unknown

Details

Material
Polyamide 6
Color
Black
Terminal Gender
Male
Pedal Assembly Included
Yes
Mounting Type
Bolt On
Terminal Type
Blade
Connector Shape
Oval
Connector Quantity
1
Terminal Quantity
6
Connector Gender
Female

Description

Accelerator Pedal Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.