Zoro Homepage

ACCELERATOR PEDAL SENSOR

  • Mfr # APS379

  • Zoro # G402175860


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide 6
Color
Black
Terminal Type
Blade
Connector Gender
Female
Pedal Assembly Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS379
Zoro #
G402175860
UPC #
728000000000
Country of Origin
Unknown

Details

Material
Polyamide 6
Color
Black
Terminal Type
Blade
Connector Gender
Female
Pedal Assembly Included
Yes
Connector Quantity
1
Terminal Quantity
6
Connector Type
Bolt On
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.