Zoro Homepage

Accelerator Pedal Sensor, Aps381

  • Mfr # APS381

  • Zoro # G5668806


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide 6
Color
Black
Pedal Assembly Included
Yes
Connector Shape
Rectangular
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS381
Zoro #
G5668806
UPC #
727943618054
Country of Origin
Unknown

Details

Material
Polyamide 6
Color
Black
Pedal Assembly Included
Yes
Connector Shape
Rectangular
Connector Quantity
1
Item
Flasher
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Terminal Quantity
6
Mounting Bracket(s) Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.