
Accelerator Pedal Sensor, APS468
Mfr # APS468
Zoro # G700564786
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Includes
Pedal Assembly
Color
Black
Material
Polyamide 6
Connector Type
Plug In
Number of Terminals
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS468
Zoro #
G700564786
UPC #
33086065755
Country of Origin
Unknown
Details
Includes
Pedal Assembly
Color
Black
Material
Polyamide 6
Item
Accelerator Pedal Position Sensor
Connector Type
Plug In
Number of Terminals
6
Connector Gender
Female
Terminal Gender
Male
Attachment Method
Bolt On
Terminal Type
Blade
Fit Type
Direct Fit
Connector Shape
Rectangular
Number of Connectors
1
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.