This item is Discontinued.

Standard Ignition Accelerator Pedal Sensor, Aps490 APS490

This item is Discontinued.

Standard Ignition

Accelerator Pedal Sensor, Aps490 (Discontinued)

Mfr # APS490
Zoro # G5669716
UPC # 33086056937
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APS490
Zoro #
G5669716
UPC #
33086056937
Country of Origin
Unknown

Details

Color
Silver, Black
Material
Metal
Terminal Quantity
6
Pedal Assembly Included
Yes
Terminal Gender
Male
Terminal Type
Blade
Mounting Bracket(s) Included
Yes
Connector Gender
Female
Connector Shape
Oval
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.