This item is Discontinued.

Standard Ignition Accelerator Pedal Sensor, APS502 APS502

This item is Discontinued.

Standard Ignition

Accelerator Pedal Sensor, APS502 (Discontinued)

Mfr # APS502
Zoro # G3412745
UPC # 33086056609
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APS502
Zoro #
G3412745
UPC #
33086056609
Country of Origin
Mexico

Details

Material
Polyamide 6
Color
Black
Includes
Pedal Assembly and Mounting Bracket
Connector Type
Plug In
Fit Type
Direct Fit
Connector Gender
Female
Attachment Method
Bolt On
Terminal Type
Blade
Number of Connectors
1
Item
Accelerator Pedal Position Sensor
Number of Terminals
6
Connector Shape
Rectangular
Terminal Gender
Male

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition accelerator pedal sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture accelerator pedal sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.