
Accelerator Pedal Sensor, APS523
Mfr # APS523
Zoro # G300564773
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyamide 6
Terminal Quantity
6
Pedal Assembly Included
Yes
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS523
Zoro #
G300564773
UPC #
33086114446
Country of Origin
Unknown
Details
Color
Black
Material
Polyamide 6
Terminal Quantity
6
Pedal Assembly Included
Yes
Terminal Type
Blade
Connector Type
Bolt On
Mounting Location
Accelerator Pedal
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Connector Quantity
1
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.