Zoro Homepage

Accelerator Pedal Sensor, Aps526

  • Mfr # APS526

  • Zoro # G5668471


product price: $66.89
/ea

Key Features

Color
Black
Material
Polyamide 6
Series
OE Replacement
Terminal Type
Pin
Terminal Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS526
Zoro #
G5668471
UPC #
33086252353
Country of Origin
Unknown

Details

Color
Black
Material
Polyamide 6
Series
OE Replacement
Item
Accelerator Pedal Position Sensor
Terminal Type
Pin
Terminal Quantity
6
Connector Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Mounting Location
Accelerator Pedal
Connector Quantity
1
Pedal Assembly Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.