
Accelerator Pedal Sensor, APS527
Mfr # APS527
Zoro # G400564925
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyamide 6
Connector Shape
Rectangular
Mounting Location
Accelerator Pedal
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS527
Zoro #
G400564925
UPC #
33086252025
Country of Origin
Unknown
Details
Color
Black
Material
Polyamide 6
Connector Shape
Rectangular
Mounting Location
Accelerator Pedal
Terminal Gender
Male
Connector Quantity
1
Pedal Assembly Included
Yes
Mounting Type
Bolt On
Connector Gender
Female
Terminal Quantity
6
Terminal Type
Pin
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.