
Accelerator Pedal Sensor, APS577
Mfr # APS577
Zoro # G300564971
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
Color
Black
Terminal Quantity
6
Pedal Assembly Included
Yes
Mounting Location
Accelerator Pedal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS577
Zoro #
G300564971
UPC #
33086245447
Country of Origin
Unknown
Details
Material
Polyamide 6
Color
Black
Terminal Quantity
6
Pedal Assembly Included
Yes
Mounting Location
Accelerator Pedal
Connector Type
Bolt On
Connector Quantity
1
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Connector Gender
Female
Terminal Type
Pin
Terminal Gender
Male
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.