
Accelerator Pedal Sensor, APS589
Mfr # APS589
Zoro # G800564945
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Connector Gender
Female
Fit Type
Direct Fit
Terminal Gender
Male
Mounting Location
Accelerator Pedal
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS589
Zoro #
G800564945
UPC #
33086256030
Country of Origin
Unknown
Details
Item
Accelerator Pedal Position Sensor
Connector Gender
Female
Fit Type
Direct Fit
Terminal Gender
Male
Mounting Location
Accelerator Pedal
Connector Shape
Rectangular
Number of Connectors
1
Terminal Type
Pin
Series
OE Replacement
Number of Terminals
6
Connector Type
Plug In
Description
Accelerator Pedal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.