Zoro Homepage

Accelerator Pedal Sensor Connector

  • Mfr # S-2038

  • Zoro # G900562216


product price: $54.55
/ea

Key Features

Material
Plastic
Mounting Type
Push On
Number of Wires
9
Wire Quantity
9
Wiring Harness Length (in)
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2038
Zoro #
G900562216
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
11
Length - Inches
1.5

Details

Material
Plastic
Mounting Type
Push On
Number of Wires
9
Wire Quantity
9
Connector Shape
Rectangle
Wire Gauge (ga)
16
Terminal Gender
Female
Connector Quantity
1
Terminal Quantity
9
Water Resistant
Yes
Number Of Splice Connectors Include
9
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Connector Gender
Male
Contact Terminal Material
Metal
Terminal Type
Blade Terminals
Weatherproof Sealed
Yes

Description

Accelerator Pedal Sensor Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.