Zoro Homepage

Accessory Relay Connector, S-759

  • Mfr # S-759

  • Zoro # G2031851


product price: $44.99
/ea

Key Features

Includes
Wiring Harness Included
Length
2.375 in
Mounting Style
Push On
Terminal Type
Blade
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-759
Zoro #
G2031851
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.375 in
Wiring Harness Length (in)
9
Harness Length - inches
9.25 in
Housing Length (in)
2 1/4 in

Details

Includes
Wiring Harness Included
Mounting Style
Push On
Terminal Type
Blade
Material
Plastic
Wire Quantity
4
Contact Terminal Material
Metal
Connector Shape
Oval
Terminal Quantity
4
Connector Quantity
1
Contents
Pigtail Assembly
Connector Gender
Female
Terminal Gender
Female
Weatherproof Sealed
Yes
Gauge
18
Wire Gauge (ga)
16
Number of Wires
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.