
Active Suspension Relay, Ry-142
Mfr # RY-142
Zoro # G2025734
product price: $57.69
/eaKey Features
Type
Relay
Voltage
12
Amperage
30 A
Terminal Type
Blade
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-142
Zoro #
G2025734
UPC #
-
Country of Origin
Unknown
Details
Type
Relay
Voltage
12
Amperage
30 A
Terminal Type
Blade
Connector Shape
Square
Terminal Quantity
5
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.